Beli tap and die machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  2. Vertex Precision Drill Grinder
    Mulai

    Rp809.900

    Vertex Precision Drill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.05mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable, strong Motor can work for 2 hours. 6. The grinding angle from 90-140degree can be re-sharpened, and drill, center drill, carbide NC spot drill. 7. The allowable grind diameter from 2-13mm.
  3. monotaro Abrasive Sharpener (Pengasah Abrasif)
    Mulai

    Rp109.900

    monotaro Abrasive Sharpener (Pengasah Abrasif)
    Deskripsi:
    Produk ini juga sering disebut dengan Drill Sharpener
    atribut:
    • Package Weight (g): 86
    • Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
    • Optimal Operating Rotation Speed (rpm): 2000-3500
    • Grain Size: 100
  4. Drill Doctor Drill Bit Sharpener
    Mulai

    Rp8.099.900

    Drill Doctor Drill Bit Sharpener
    Deskripsi:
    - User replaceable diamond sharpening wheel design for simple replacement- One piece alignment system improves precision, and adjustability- Longer jaws hold bit more precisely and jaw guides eliminate jaw twisting on small bits- Cast aluminum point angle shuttle for added durability- For the serious drill bit user – DIY, hobbyist, and professional- Sharpens 3/32” – 1/2” drill bits- Sharpens High-speed Steel, Carbide, Cobalt, TiN-coated and Masonry bits- Sharpens both 118 degree and 135 degree point angles- Can sharpen 3/32” – 1/2” reverse-twist (left-hand) drill bits with optional accessory (special order only)
    atribut:
    • Twist Bit Point (degree°): 118135
    • Drill Bit Size (inch): 3/32-1/2 Twist & Mansory Bits
  5. Tochigiya Gas Spring
    Rating:
    100% of 100
    (3)
    Mulai

    Rp659.900

    Tochigiya Gas Spring
    Deskripsi:
    A gas spring that can generate an almost constant spring force over a long compression stroke.
  6. Vertex Precision End Mill Grinder
    Mulai

    Rp41.999.900

    Vertex Precision End Mill Grinder
    Deskripsi:
    1. High Efficiency, High Quality Grinding Slip, Good Grinding Results. 2. Quality Assurance: ±0.02mm. 3. Easy Operation, For Urgent Need. 4. Considerable Design, Invisible Tool Box, Delicate & Friendly Use. 5. Peerless, Super Function, Durable. 6. 2,3,4 Flutes End Mill can be ground. 7. Best Design and much easier than other old model. 8. Simplified Design: even a non trained person can grind a end mill in 2 minutes.
  7. Delta Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp329.900

    Delta Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    -Baterai tester adalah salah satu alat ukur yang digunakan untuk mengetahui kapasitas dan kualitas baterai. selain itu alat ukur ini merupakan alat check utama yang paling cepat untuk menentukan kualitas bateri selain pengukuran berat jenis menggunakan hidrometer. hal ini bisa kita amati dari penunjuk yang tertera pada skala ukuran apakah baterai tersebut masih memiliki kekuatan atau tidak. Penggunaan baterai tester ini akan jauh lebih lengkap apabila pengamat melengkapi pengamatan menggunakan hidrometer. meskipun secara umum alat ini sudah bisa menentukan kualitas baterai, tetapi untuk jauh lebih dalam memeriksa berat jenis larutan H2SO4 yang ada pada baterai. penggunaan alat ini biasanya adalah bengkel baterai atau accumulator.
  8. AKS Pengasah Mata Gerinda dan Bor
    Mulai

    Rp7.099.900

    AKS Pengasah Mata Gerinda dan Bor
    atribut:
    • Inside Diameter of Saw Blade (mm): 120-750
    • Max. Grinding Drill Bit Diameter (mm): Ø 13
    • Sand Wheel Size (mm): Ø 125xØ 32
    • Machine Dimensions (mm): 530x340x400
    • Power (W): 150
  9. KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    KRISBOW Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
  10. GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    Mulai

    Rp849.900

    GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    atribut:
    • UNSPSC: 27111908
    • Application: Grinding; Honing
    • Compatible with Product Type: Bench/Surface Grinders
    • Features: Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88°, 68°, 59°, 49°, 41°, Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
    • For use with: ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
    • Includes: Table for Translating the Overhang Requirement to the Correct Point Angle
    • Max. Drill Size: 19.00mm; 3/4in
    • Min. Drill Size: #30; 3.00mm
    • Product Type: Drill Bit/End Mill Sharpener Part
  11. Mollar Drill Sharpener
    Mulai

    Rp569.900

    Mollar Drill Sharpener
    atribut:
    • Voltage: 230V/50Hz
    • Working Capacity: 3.6 to 10mm
    • Dimensions: 55x31x27.3mm
    • Rotation Speed (rpm): 1500rpm
  12. IKURA Drill Bit Sharpener
    Mulai

    Rp23.900

    IKURA Drill Bit Sharpener
    Deskripsi:
    lat Pengasah Mata Bor PortableAlat ini berfungsi untuk mengasah mata bor dengan sangat mudah. Terdapat tiga tempat untuk mengasah mata bor dengan ukuran berbeda yakni 2-5 mm, 5-8 mm dan 8-12.5 mm.Memiliki roda gerinda berkualitas sehingga awet dan tahan lama digunakan untuk mengasah mata bor.
  13. KRISBOW Mesin Asah Serbaguna
    Mulai

    Rp1.599.900

    KRISBOW Mesin Asah Serbaguna
    atribut:
    • Wheel Grinder Size: 4,5x1,5x9/16 Inch
    • Input Power (W): 250
    • No Load Speed (rpm): 140
  14. Wipro Mesin Asah End Mill
    Mulai

    Rp14.999.900

    Wipro Mesin Asah End Mill
    atribut:
    • Grinding Range (mm): 4-14
    • Frequency (Hz): 50
    • Speed (rpm): 4800
    • Grinding Wheel: SDC230 (For Grinding Tungsten Steel Material)
    • Packing Dimensions (mm): 35x23x24
    • Power (W): 180
    • Voltage (V AC): 220
  15. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  16. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
Daftar Harga tap and die machine Terbaru November 2026
NISHIGAKI Drill Sharpener (Pengasah Mata Bor)Rp1.499.900
KRISBOW Set Mesin Asah Mata BorRp9.999.900
Vertex Precision Drill GrinderRp809.900
monotaro Abrasive Sharpener (Pengasah Abrasif)Rp109.900
Drill Doctor Drill Bit SharpenerRp8.099.900
NISHIGAKI Drill SharpenerRp14.999.900
Tochigiya Gas SpringRp659.900
Vertex Precision End Mill GrinderRp41.999.900
Delta Analog Battery Tester (Alat Tes Aki)Rp329.900
AKS Pengasah Mata Gerinda dan BorRp7.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)